M24-3.0X70MM MC HEX BOLT 10.9 YZ DIN931
068.24.70
- UNSPSC 31161620
010524 70 961 5
010524 70 961 5
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | M24 |
| Pitch | 3.0 mm |
| Length | 70 mm |
| Thread Length | 54 mm |
| Material | Steel |
| Finish | Yellow Zinc |
| Class | 10.9 |
| Thread Type | Partial Thread |
| Head Height | 15 mm |
| Head Width Across Flats | 36 mm |
| Standards Met | DIN 931, ISO 4014 |
| EAN | 4061975974754 |
Applications
| Heavy Equipment |
| Construction |
| Transportation |
| Agriculture |
| Timber |
| Locomotive |
| Engine |
| Alternative Energy |
| Mining |
| Manufacturing |
Review(s)
Product not yet rated.
