Free Shipping: For every order of $350 or more with the promo code : FREESHIP

M3-0.5X20MM MC HEX BOLT 8.8 ZN DIN933

057.3..20 - UNSPSC 31161620
In stock for delivery.
0 Review(s)

16.45 Web Price: $16.45
Log in to see customized pricing and stock availability
Units/package: 100

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Technical Information

Diameter M3
Pitch 0.5 mm
Length 20 mm
Thread Length 20 mm
Material Steel
Finish Clear Zinc
Class 8.8
Head Height 2 mm
Head Width Across Corners 6.01 mm
Head Width Across Flats 5.5 mm
Standards Met DIN 933, ISO 4017
Thread Type Fully Threaded

Customers Also Viewed

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.