
M4-0.7X16MM MC HEX BOLT 8.8 ZN DIN933
057.4..16
- UNSPSC 31161620
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Diameter | M4 |
Pitch | 0.7 mm |
Length | 16 mm |
Thread Length | 16 mm |
Material | Steel |
Finish | Clear Zinc |
Class | 8.8 |
Head Height | 2.8 mm |
Head Width Across Corners | 7.66 mm |
Head Width Across Flats | 7 mm |
Standards Met | DIN 933, ISO 4017 |
Thread Type | Fully Threaded |
EAN | 4024835979962 |
Applications
Heavy Equipment |
Construction |
Transportation |
Agriculture |
Timber |
Locomotive |
Engine |
Alternative Energy |
Mining |
Manufacturing |
Review(s)
Product not yet rated.