M4-0.7X25MM MC HEX BOLT 8.8 ZN ISO4017
057.4..25
- UNSPSC 31161620
00574 25 005 100
00574 25 005 100
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | M4 |
| Pitch | 0.7 mm |
| Length | 25 mm |
| Thread Length | 25 mm |
| Material | Steel |
| Finish | Clear Zinc |
| Class | 8.8 |
| Thread Type | Full Thread |
| Head Height | 2.8 mm |
| Head Width Across Flats | 7 mm |
| Standards Met | DIN 933, ISO 4017 |
| EAN | 4024835975438 |
Applications
| Heavy Equipment |
| Construction |
| Transportation |
| Agriculture |
| Timber |
| Locomotive |
| Engine |
| Alternative Energy |
| Mining |
| Manufacturing |
