Long Weekend Savings: Take up to 20% off *select products. Use code: MAYSALE26. Shop Now

M5-0.80X20MM MC HEX BOLT A2 SS DIN933

096.5..20 - UNSPSC 31161620
00965 20 961 300
M5-0.80X20MM MC HEX BOLT A2 SS DIN933 M5-0.80X20MM MC HEX BOLT A2 SS DIN933
M5-0.80X20MM MC HEX BOLT A2 SS DIN933

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M5
Pitch 0.8 mm
Length 20 mm
Thread Length 20 mm
Material Stainless Steel
Finish Bare
Material Grade A2
Thread Type Full Thread
Head Height 3.5 mm
Head Width Across Flats 8 mm
Standards Met DIN 933, ISO 4017
EAN 4066443324307

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.