M5-0.8X10MM MC HEX BOLT 8.8 ZN ISO4017
057.5..10
- UNSPSC 31161620
00575 10 005 100
00575 10 005 100
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
200 pieces in stock at Vaughan, ON as of 1:56 AM. Directions. Call: (289) 474-5447
400 pieces in stock at Mississauga, ON as of 1:56 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | M5 |
| Pitch | 0.8 mm |
| Length | 10 mm |
| Thread Length | 10 mm |
| Material | Steel |
| Finish | Clear Zinc |
| Class | 8.8 |
| Thread Type | Full Thread |
| Head Height | 3.5 mm |
| Head Width Across Flats | 8 mm |
| Standards Met | DIN 933, ISO 4017 |
| EAN | 4024835975452 |
Applications
| Heavy Equipment |
| Construction |
| Transportation |
| Agriculture |
| Timber |
| Locomotive |
| Engine |
| Alternative Energy |
| Mining |
| Manufacturing |
Review(s)
2021-05-30
Very good quality product. Very fast delivery.
