



200 pieces in stock at Vaughan, ON as of 4:30 AM. Directions. Call: (289) 474-5447
400 pieces in stock at Mississauga, ON as of 4:30 AM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Diameter | M5 |
Pitch | 0.8 mm |
Length | 25 mm |
Thread Length | 25 mm |
Material | Steel |
Finish | Clear Zinc |
Class | 8.8 |
Thread Type | Full Thread |
Head Height | 3.5 mm |
Head Width Across Flats | 8 mm |
Standards Met | DIN 933, ISO 4017 |
EAN | 4024835975506 |
Heavy Equipment |
Construction |
Transportation |
Agriculture |
Timber |
Locomotive |
Engine |
Alternative Energy |
Mining |
Manufacturing |
Product not yet rated.