
M5-0.8X30MM MC HEX BOLT 8.8 ZN DIN933
057.5..30
- UNSPSC 31161620
0 Review(s)
Technical Information
Diameter | M5 |
Pitch | 0.8 mm |
Length | 30 mm |
Thread Length | 30 mm |
Material | Steel |
Finish | Clear Zinc |
Class | 8.8 |
Head Height | 3.5 mm |
Head Width Across Corners | 8.79 mm |
Head Width Across Flats | 8 mm |
Standards Met | DIN 933, ISO 4017 |
Thread Type | Fully Threaded |
Applications
Heavy Equipment |
Construction |
Transportation |
Agriculture |
Timber |
Locomotive |
Engine |
Alternative Energy |
Mining |
Manufacturing |
Review(s)
Product not yet rated.