Free Shipping: For every order of $350 or more with the promo code : FREESHIP

M6-1.00X10MM MC HEX BOLT A2 SS DIN933

096.6..10 - UNSPSC 31161620
R637705788
M6-1.00X10MM MC HEX BOLT A2 SS DIN933 M6-1.00X10MM MC HEX BOLT A2 SS DIN933
M6-1.00X10MM MC HEX BOLT A2 SS DIN933

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M6
Pitch 1.0 mm
Length 10 mm
Thread Length 10 mm
Material Stainless Steel
Finish Bare
Material Grade A2
Thread Type Full Thread
Head Height 4.0 mm
Head Width Across Flats 10 mm
Standards Met DIN 933, ISO 4017

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.