
M6-1.0X16MM MC HEX BOLT 8.8 YZ DIN933
057.06.16
- UNSPSC 31161620
0 Review(s)
Technical Information
Diameter | M6 |
Pitch | 1 mm |
Length | 16 mm |
Thread Length | 16 mm |
Material | Steel |
Finish | Yellow Zinc |
Class | 8.8 |
Head Height | 4 mm |
Head Width Across Corners | 11.05 mm |
Head Width Across Flats | 10 mm |
Standards Met | DIN 933, ISO 4017 |
Thread Type | Fully Threaded |
Applications
Heavy Equipment |
Construction |
Transportation |
Agriculture |
Timber |
Locomotive |
Engine |
Alternative Energy |
Mining |
Manufacturing |
Review(s)
Product not yet rated.