M6-1.0X20MM MC HEX BOLT A2 SS DIN 933
096.6..20.1
- UNSPSC 31161620
00966 20 961 10
00966 20 961 10
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | M6 |
| Pitch | 1 mm |
| Length | 20 mm |
| Thread Length | 20 mm |
| Material | Stainless Steel |
| Finish | Bare |
| Material Grade | A2 |
| Thread Type | Full thread |
| Head Width Across Corners | 11.05 mm |
| Head Width Across Flats | 10 mm |
| Head Height | 4 mm |
| Standards Met | DIN 933, ISO 4017 |
| EAN | 4066443322662 |
Applications
| Heavy Equipment |
| Construction |
| Transportation |
| Agriculture |
| Timber |
| Locomotive |
| Engine |
| Alternative Energy |
| Mining |
| Manufacturing |
Review(s)
Product not yet rated.
