M6-1.0X20MM MC HEX BOLT A2 SS DIN 933
096.6..20
- UNSPSC 31161620
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
100 pieces in stock at Vaughan, ON as of 10:30 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | M6 |
Pitch | 1.0 mm |
Length | 20 mm |
Thread Length | 20 mm |
Material | Stainless Steel |
Finish | Bare |
Material Grade | A2 |
Head Height | 4.0 mm |
Head Width Across Flats | 10 mm |
Standards Met | DIN 933, ISO 4017 |
Thread Type | Full Thread |
EAN | 4052713974419 |
Applications
Heavy Equipment |
Construction |
Transportation |
Agriculture |
Timber |
Locomotive |
Engine |
Alternative Energy |
Mining |
Manufacturing |
Review(s)
Product not yet rated.