
M6-1.0X25MM MC FT HEX BOLT 10.9 BKPH DIN933
056.6..25
- UNSPSC 31161620
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Diameter | M6 |
Pitch | 1 mm |
Length | 25 mm |
Thread Length | 25 mm |
Material | Steel |
Finish | Bare |
Class | 10.9 |
Head Height | 4 mm |
Head Width Across Corners | 11.05 mm |
Head Width Across Flats | 10 mm |
Standards Met | DIN 933, ISO 4017 |
Thread Type | Fully Threaded |
Applications
Heavy Equipment |
Construction |
Transportation |
Agriculture |
Timber |
Locomotive |
Engine |
Alternative Energy |
Mining |
Manufacturing |
You Might Also Like
Review(s)
Product not yet rated.