Free Shipping: For every order of $350 or more with the promo code : FREESHIP

M6-1.0X35MM MC FT HEX BOLT 10.9 BKPH ISO4017

056.6..35 - UNSPSC 31161620
00566 35 961 50
M6-1.0X35MM MC FT HEX BOLT 10.9 BKPH ISO4017 M6-1.0X35MM MC FT HEX BOLT 10.9 BKPH ISO4017
M6-1.0X35MM MC FT HEX BOLT 10.9 BKPH ISO4017

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M6
Pitch 1.0 mm
Length 35 mm
Thread Length 35 mm
Material Steel
Finish Bare
Class 10.9
Thread Type Full Thread
Head Height 4.0 mm
Head Width Across Flats 10 mm
Standards Met DIN 933, ISO 4017
EAN 4066443303401

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.