Long Weekend Savings: Take up to 20% off *select products. Use code: MAYSALE26. Shop Now

M6-1.0X45MM MC HEX BOLT A2 SS DIN 933

096.6..45 - UNSPSC 31161620
00966 45 961 50
M6-1.0X45MM MC   HEX BOLT A2  SS DIN 933 M6-1.0X45MM MC   HEX BOLT A2  SS DIN 933
M6-1.0X45MM MC   HEX BOLT A2  SS DIN 933

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M6
Pitch 1.0 mm
Length 45 mm
Thread Length 45 mm
Material Stainless Steel
Finish Bare
Material Grade A2
Thread Type Full Thread
Head Height 4.0 mm
Head Width Across Flats 10 mm
Standards Met DIN 933, ISO 4017
EAN 4066443322389

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.