Free Shipping: For every order of $350 or more with the promo code : FREESHIP

M6-1.0X45MM MC HEX BOLT 8.8 ZN ISO4014

053.6..45 - UNSPSC 31161620
00536 45 005 200
M6-1.0X45MM MC HEX BOLT 8.8 ZN ISO4014 M6-1.0X45MM MC HEX BOLT 8.8 ZN ISO4014
M6-1.0X45MM MC HEX BOLT 8.8 ZN ISO4014
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M6
Pitch 1.0 mm
Length 45 mm
Thread Length 18 mm
Material Steel
Finish Clear Zinc
Class 8.8
Thread Type Partial Thread
Head Height 4.0 mm
Head Width Across Flats 10 mm
Standards Met DIN 931, ISO 4014
EAN 4011231090643

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.