Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

M6-1.0X50MM MC HEX BOLT A2 SS DIN 933

096.6..50 - UNSPSC 31161620
M6-1.0X50MM MC   HEX BOLT A2  SS DIN 933 M6-1.0X50MM MC   HEX BOLT A2  SS DIN 933
M6-1.0X50MM MC   HEX BOLT A2  SS DIN 933

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter M6
Pitch 1.0 mm
Length 50 mm
Thread Length 50 mm
Material Stainless Steel
Finish Bare
Material Grade A2
Head Height 4.0 mm
Head Width Across Flats 10 mm
Standards Met DIN 933, ISO 4017
Thread Type Full Thread

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.