![M6-1.0X90MM MC HEX BOLT 8.8 ZN DIN931](https://wurth-pim.imgix.net/Product/0531260.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=0bdc74318bbea6cdfd6a0169202909fa)
![M6-1.0X90MM MC HEX BOLT 8.8 ZN DIN931](https://pim.wurth.ca/Product/0531260.jpg)
![M6-1.0X90MM MC HEX BOLT 8.8 ZN DIN931](https://wurth-pim.imgix.net/Product/0531260.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=0bdc74318bbea6cdfd6a0169202909fa)
![](https://pim.wurth.ca/Product/0531260.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Diameter | M6 |
Pitch | 1.0 mm |
Length | 90 mm |
Thread Length | 18 mm |
Material | Steel |
Finish | Clear Zinc |
Class | 8.8 |
Head Height | 4.0 mm |
Head Width Across Flats | 10 mm |
Standards Met | DIN 931, ISO 4014 |
Thread Type | Partial Thread |
Heavy Equipment |
Construction |
Transportation |
Agriculture |
Timber |
Locomotive |
Engine |
Alternative Energy |
Mining |
Manufacturing |
Product not yet rated.