Free Shipping: For every order of $350 or more with the promo code : FREESHIP

M8-1.25X100MM MC HEX BOLT 8.8 ZN ISO4014

053.8..100 - UNSPSC 31161620
00538 100005 50
M8-1.25X100MM MC HEX BOLT 8.8 ZN ISO4014 M8-1.25X100MM MC HEX BOLT 8.8 ZN ISO4014
M8-1.25X100MM MC HEX BOLT 8.8 ZN ISO4014
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M8
Pitch 1.25 mm
Length 100 mm
Thread Length 22 mm
Material Steel
Finish Clear Zinc
Class 8.8
Thread Type Partial Thread
Head Height 5.3 mm
Head Width Across Flats 13 mm
Standards Met DIN 931, ISO 4014

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.