TODAY ONLY: Save up to 30% in our Flash Sale!* Shop Now.

M8-1.25X120MM MC HEX BOLT 10.9 ZN DIN931

068.8..120 - UNSPSC 31161620
010508 120961
M8-1.25X120MM MC HEX BOLT 10.9 ZN DIN931 M8-1.25X120MM MC HEX BOLT 10.9 ZN DIN931
M8-1.25X120MM MC HEX BOLT 10.9 ZN DIN931

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M8
Pitch 1.25 mm
Thread Length 120 mm

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.