Free Shipping: For every order of $350 or more with the promo code : FREESHIP

M8-1.25X16MM MC HEX BOLT 8.8 ZN ISO4017

057.8..16 - UNSPSC 31161620
00578 16 961 50
M8-1.25X16MM MC HEX BOLT 8.8 ZN ISO4017 M8-1.25X16MM MC HEX BOLT 8.8 ZN ISO4017
M8-1.25X16MM MC HEX BOLT 8.8 ZN ISO4017

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M8
Pitch 1.25 mm
Length 16 mm
Thread Length 16 mm
Material Steel
Finish Clear Zinc
Class 8.8
Thread Type Full Thread
Head Height 5.3 mm
Head Width Across Flats 13 mm
Standards Met DIN 933, ISO 4017
EAN 4066443303470

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.