THIS WEEK ONLY: Get a FREE Beach Chair on $750+ orders (Code: BEACHAIR26).

M8-1.25X20MM MC FT HEX BOLT JIS 8.8 ZN

060.8..20 - UNSPSC 31161620
0060808020961 30
M8-1.25X20MM MC FT HEX BOLT JIS 8.8 ZN M8-1.25X20MM MC FT HEX BOLT JIS 8.8 ZN
M8-1.25X20MM MC FT HEX BOLT JIS 8.8 ZN

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M8
Pitch 1.25 mm
Length 20 mm
Thread Length 20 mm
Material Steel
Finish Clear Zinc
Class 8.8
Thread Type Full Thread
Head Height 12 mm
Head Width Across Flats 12 mm
Standards Met JIS B1180
EAN 4068362344534

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.