Free Shipping: For every order of $350 or more with the promo code : FREESHIP

M8-1.25X25MM MC HEX BOLT 18.8 SS DIN 933

096.8..25.1 - UNSPSC 31161620
M8-1.25X25MM MC   HEX BOLT 18.8 SS DIN 933 M8-1.25X25MM MC   HEX BOLT 18.8 SS DIN 933
M8-1.25X25MM MC   HEX BOLT 18.8 SS DIN 933
New

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M8
Pitch 1.25 mm
Length 25 mm
Thread Length 25 mm
Material Stainless Steel
Finish Bare
Material Grade A2
Thread Type Fully Threaded
Head Width Across Corners 14.38 mm
Head Width Across Flats 13 mm
Head Height 5.3 mm
Standards Met DIN 933, ISO 4017

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.