FREE GIFT: Get a FREE Case of Premium Golf Balls (12-pack) on $375+ orders. (Code: GOLF)

M8-1.25X25MM MC FT HEX BOLT JIS 8.8 ZN

060.8..25 - UNSPSC 31161620
R637659475
M8-1.25X25MM MC FT HEX BOLT JIS 8.8 ZN M8-1.25X25MM MC FT HEX BOLT JIS 8.8 ZN
M8-1.25X25MM MC FT HEX BOLT JIS 8.8 ZN

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M8
Pitch 1.25 mm
Length 25 mm
Thread Length 25 mm
Material Steel
Finish Clear Zinc
Class 8.8
Thread Type Full Thread
Head Height 12 mm
Head Width Across Flats 12 mm
Standards Met JIS B1180

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.