![M8-1.25X50MM MC FT HEX BOLT 10.9 BKPH DIN933](https://wurth-pim.imgix.net/Product/0561050.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=c7cb00f89deff48da5de3824ddcdf8d1)
![M8-1.25X50MM MC FT HEX BOLT 10.9 BKPH DIN933](https://pim.wurth.ca/Product/0561050.jpg)
![M8-1.25X50MM MC FT HEX BOLT 10.9 BKPH DIN933](https://wurth-pim.imgix.net/Product/0561050.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=c7cb00f89deff48da5de3824ddcdf8d1)
![](https://pim.wurth.ca/Product/0561050.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Diameter | M8 |
Pitch | 1.25 mm |
Length | 50 mm |
Thread Length | 50 mm |
Material | Steel |
Finish | Bare |
Class | 10.9 |
Head Height | 5.3 mm |
Head Width Across Flats | 13 mm |
Standards Met | DIN 933, ISO 4017 |
Thread Type | Full Thread |
Heavy Equipment |
Construction |
Transportation |
Agriculture |
Timber |
Locomotive |
Engine |
Alternative Energy |
Mining |
Manufacturing |
Product not yet rated.