M8-1.25X60MM MC HEX BOLT 10.9 YZ DIN931
010538960 961 25
Delivery
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
100 pieces in stock at Vaughan, ON as of 10:37 PM. Directions. Call: (289) 474-5447
75 pieces in stock at Mississauga, ON as of 10:37 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | M8 |
| Pitch | 1.25 mm |
| Length | 60 mm |
| Thread Length | 22 mm |
| Material | Steel |
| Finish | Yellow Zinc |
| Class | 10.9 |
| Thread Type | Partial Thread |
| Head Height | 5.3 mm |
| Head Width Across Flats | 13 mm |
| Standards Met | DIN 931, ISO 4014 |
| EAN | 4061975974907 |
Applications
| Heavy Equipment |
| Construction |
| Transportation |
| Agriculture |
| Timber |
| Locomotive |
| Engine |
| Alternative Energy |
| Mining |
| Manufacturing |
Review(s)
Product not yet rated.
