TODAY ONLY: Save up to 30% in our Flash Sale!* Shop Now.

M8-1.25X60MM MC HEX BOLT 8.8 ZN DIN931

053.8..60 - UNSPSC 31161620
00538 60 961 25
M8-1.25X60MM MC HEX BOLT 8.8 ZN DIN931 M8-1.25X60MM MC HEX BOLT 8.8 ZN DIN931
M8-1.25X60MM MC HEX BOLT 8.8 ZN DIN931

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M8
Pitch 1.25 mm
Length 60 mm
Thread Length 22 mm
Material Steel
Finish Clear Zinc
Class 8.8
Thread Type Partial Thread
Head Height 5.3 mm
Head Width Across Flats 13 mm
Standards Met DIN 931, ISO 4014
EAN 4061975985224

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.