M8-1.25X60MM MC HEX BOLT A2 SS DIN931 BULK

096.8..60 - UNSPSC 31161620
00958 60 961 50
M8-1.25X60MM MC HEX BOLT A2 SS DIN931 BULK M8-1.25X60MM MC HEX BOLT A2 SS DIN931 BULK
M8-1.25X60MM MC HEX BOLT A2 SS DIN931 BULK

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M8
Pitch 1.25 mm
Length 60 mm
Thread Length 22 mm
Material Stainless Steel
Finish Bare
Material Grade A2
Thread Type Partial Thread
Head Height 5.3 mm
Head Width Across Flats 13 mm
Standards Met DIN 931, ISO 4014
EAN 4066443324321

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.