
M8-1.25X70MM MC HEX BOLT A2 SS DIN931
096.8..70
- UNSPSC 31161620
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Diameter | M8 |
Pitch | 1.25 mm |
Thread Length | 22 mm |
Material | Stainless Steel |
Material Grade | A2 |
Head Height | 5.3 mm |
Head Width Across Flats | 13 mm |
Standards Met | DIN 931, ISO 4032 |
Thread Type | Partially Threaded |
Applications
Heavy Equipment |
Construction |
Transportation |
Agriculture |
Timber |
Locomotive |
Engine |
Alternative Energy |
Mining |
Manufacturing |
Review(s)
Product not yet rated.