



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Diameter | M6 |
Pitch | 1 mm |
Length | 10 mm |
Thread Length | 10 mm |
Material | Steel |
Finish | Clear Zinc |
Class | 8.8 |
Thread Type | Fully Threaded |
Head Diameter | 10 mm |
Head Height | 6 mm |
Hex Drive Width | 5 mm |
Standards Met | DIN 912, ISO 4762 |
EAN | 4099618797361 |
Heavy Equipment |
Construction |
Transportation |
Agriculture |
Timber |
Locomotive |
Engine |
Alternative Energy |
Mining |
Manufacturing |
Product not yet rated.