Free Shipping: For every order of $350 or more with the promo code : FREESHIP

SCR DIN912 SOC HX 8.8 ZN M6-1.0x35mm MC PT

084.6..35.1 - UNSPSC 31161518
00846 35 961 20
SCR DIN912 SOC HX 8.8 ZN M6-1.0x35mm MC PT SCR DIN912 SOC HX 8.8 ZN M6-1.0x35mm MC PT
SCR DIN912 SOC HX 8.8 ZN M6-1.0x35mm MC PT
New

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M6
Pitch 1 mm
Length 35 mm
Thread Length 24 mm
Material Steel
Finish Clear Zinc
Class 8.8
Thread Type Partially Threaded
Head Diameter 10 mm
Head Height 6 mm
Hex Drive Width 5 mm
Standards Met DIN 912, ISO 4762
EAN 4099618802201

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.