1 1/4-7X8 UNC HEX BOLT GR8 YZ
074.114.8
- UNSPSC 31161620
7002120800961 2
7002120800961 2
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 1-1/4 in |
| TPI | 7 |
| Length | 8 in |
| Material | Steel |
| Finish | Yellow Zinc |
| Grade | 8 |
| Width Across Flats | 1-7/8 in |
| Head Height | 27/32 in |
| Thread Length | 3 in |
| Thread Type | Partial Thread |
| EAN | 4066443322563 |
Applications
| Heavy Equipment |
| Construction |
| Transportation |
| Agriculture |
| Timber |
| Locomotive |
| Engine |
| Alternative Energy |
| Mining |
| Manufacturing |
Review(s)
Product not yet rated.
