THIS WEEK ONLY: Stock up and save big on hundreds of products*. SHOP NOW

1 1/8-7X10 UNC HEX BOLT GR8 YZ

074.118.10 - UNSPSC 31161620
7002118010961 2
1 1/8-7X10 UNC HEX BOLT GR8 YZ 1 1/8-7X10 UNC HEX BOLT GR8 YZ
1 1/8-7X10 UNC HEX BOLT GR8 YZ

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 1-1/8 in
TPI 7
Length 10 in
Material Steel
Finish Yellow Zinc
Grade 8
Width Across Flats 1-11/16 in
Head Height 11/16 in
Thread Length 2-3/4 in
Thread Type Partial Thread
EAN 4068362687129

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.