Claim Your Free Gift: Get a pail of Low VOC Brake and Parts Cleaner when you spend $99 or more. Use code FREEBRAKE25.

1 1/8-7X3 UNC HEX BOLT GR8 YZ

074.118.3 - UNSPSC 31161620
R637673046
1 1/8-7X3 UNC HEX BOLT GR8 YZ 1 1/8-7X3 UNC HEX BOLT GR8 YZ
1 1/8-7X3 UNC HEX BOLT GR8 YZ

Delivery

No stock for delivery. -
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 1-1/8 in
TPI 7
Length 3 in
Material Steel
Finish Yellow Zinc
Grade 8
Width Across Flats 1-11/16 in
Head Height 11/16 in
Thread Length 2-1/2 in
Thread Type Partial Thread

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.