1 1/8-7X5 UNC HEX BOLT GR8 YZ*
074.118.5
- UNSPSC 31161620
7002118500961 5
7002118500961 5
Delivery
No stock for delivery. -
Promo Price : $48.00
$109.40
Units/package: 5
Units/package: 5
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 1-1/8 in |
| TPI | 7 |
| Length | 5 in |
| Material | Steel |
| Finish | Yellow Zinc |
| Grade | 8 |
| Width Across Flats | 1-11/16 in |
| Head Height | 11/16 in |
| Thread Length | 2-1/2 in |
| Thread Type | Partial Thread |
Applications
| Heavy Equipment |
| Construction |
| Transportation |
| Agriculture |
| Timber |
| Locomotive |
| Engine |
| Alternative Energy |
| Mining |
| Manufacturing |
