


1/2-13X1-1/2 UNC HEX BOLT GR5 ZN BULK
072.12.112BK
- UNSPSC 31161620
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Diameter | 1/2 in |
Finish | Clear Zinc |
Length | 1-1/2 in |
Grade | 5 |
Head Height | 5/16 in |
Material | Steel |
Thread Length | 1.250 in |
Thread Type | Partially Threaded |
TPI | 20 |
Width Across Corners | 0.722 in |
Width Across Flats | 3/4 in |
Box Quantity | 300 |
Applications
Heavy Equipment |
Construction |
Transportation |
Agriculture |
Timber |
Locomotive |
Engine |
Alternative Energy |
Mining |
Manufacturing |
Review(s)
Product not yet rated.