



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Diameter | 1/2 in |
TPI | 13 |
Length | 1-3/4 in |
Material | Stainless Steel |
Material Grade | 18.8 |
Width Across Flats | 3/4 in |
Head Height | 5/16 in |
Thread Length | 1-1/4 in |
Thread Type | Partial Thread |
EAN | 4065233031180 |
Heavy Equipment |
Construction |
Transportation |
Agriculture |
Timber |
Locomotive |
Engine |
Alternative Energy |
Mining |
Manufacturing |
Product not yet rated.