1/2-13X1-3/4 UNC HEX BOLT GR8 YZ
074.12.134
- UNSPSC 31161620
R637660213
R637660213
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
100 pieces in stock at Vaughan, ON as of 9:21 AM. Directions. Call: (289) 474-5447
150 pieces in stock at Mississauga, ON as of 9:21 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 1/2 in |
| TPI | 13 |
| Length | 1-3/4 in |
| Material | Steel |
| Finish | Yellow Zinc |
| Grade | 8 |
| Width Across Flats | 3/4 in |
| Head Height | 5/16 in |
| Thread Length | 1-3/4 in |
| Thread Type | Full Thread |
| EAN | 4052713973764 |
Applications
| Heavy Equipment |
| Construction |
| Transportation |
| Agriculture |
| Timber |
| Locomotive |
| Engine |
| Alternative Energy |
| Mining |
| Manufacturing |
Review(s)
2020-12-21
good
2020-11-06
Robuste
2020-05-04
Super bolt
