1/2-13X1 UNC HEX BOLT 18.8 SS
076.12.1.1
- UNSPSC 31161620
7003350100961 10
7003350100961 10
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 1/2 in |
| TPI | 13 |
| Length | 1 in |
| Material | Stainless Steel |
| Material Grade | 18.8 |
| Width Across Flats | 3/4 in |
| Width Across Corners | 0.722 in |
| Head Height | 5/16 in |
| Thread Length | 1 in |
| Thread Type | Full Thread |
| EAN | 4099618892059 |
Applications
| Heavy Equipment |
| Construction |
| Transportation |
| Agriculture |
| Timber |
| Locomotive |
| Engine |
| Alternative Energy |
| Mining |
| Manufacturing |
