1/2-13X2-1/2 UNC HEX BOLT GR5 ZN
072.12.212
- UNSPSC 31161620
7001050250961 25
7001050250961 25
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
125 pieces in stock at Vaughan, ON as of 5:08 PM. Directions. Call: (289) 474-5447
100 pieces in stock at Mississauga, ON as of 5:08 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 1/2 in |
| TPI | 20 |
| Length | 2-1/2 in |
| Material | Steel |
| Finish | Clear Zinc |
| Grade | 5 |
| Width Across Flats | 3/4 in |
| Head Height | 5/16 in |
| Thread Length | 1-1/4 in |
| Thread Type | Partial Thread |
| EAN | 4061975973115 |
Applications
| Heavy Equipment |
| Construction |
| Transportation |
| Agriculture |
| Timber |
| Locomotive |
| Engine |
| Alternative Energy |
| Mining |
| Manufacturing |
Review(s)
2020-02-05
Exactly what I needed.
