1/2-13X3-1/2 UNC HEX BOLT GR8 YZ
074.12.312
- UNSPSC 31161620
7002150350961 10
7002150350961 10
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
50 pieces in stock at Vaughan, ON as of 9:56 AM. Directions. Call: (289) 474-5447
60 pieces in stock at Mississauga, ON as of 9:56 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 1/2 in |
| TPI | 13 |
| Length | 3-1/2 in |
| Material | Steel |
| Finish | Yellow Zinc |
| Grade | 8 |
| Width Across Flats | 3/4 in |
| Head Height | 5/16 in |
| Thread Length | 1-1/4 in |
| Thread Type | Partial Thread |
| EAN | 4066443318382 |
Applications
| Heavy Equipment |
| Construction |
| Transportation |
| Agriculture |
| Timber |
| Locomotive |
| Engine |
| Alternative Energy |
| Mining |
| Manufacturing |
Review(s)
2021-09-27
regular Gr8 bolt
2021-09-20
good
2021-09-06
regular gr8 bolt
2021-06-28
just a gr8 bolt
2020-09-01
good
