Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

1/2-13X8-1/2 UNC HEX BOLT 316 SS

077.12.812 - UNSPSC 31161620
7004350850961 10
1/2-13X8-1/2 UNC HEX BOLT 316 SS 1/2-13X8-1/2 UNC HEX BOLT 316 SS
1/2-13X8-1/2 UNC HEX BOLT 316 SS

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 1/2 in
TPI 13
Length 8-1/2 in
Material Stainless Steel
Material Grade 316
Width Across Flats 3/4 in
Head Height 5/16 in
Thread Length 1-1/2 in
Thread Type Partial Thread
EAN 4066443324437

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Is Often Bought With

You Might Also Like