EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

1/2-20X1 UNF HEX BOLT GR5 ZN

071.12.1 - UNSPSC 31161620
7007051100961 25
1/2-20X1 UNF HEX BOLT GR5 ZN 1/2-20X1 UNF HEX BOLT GR5 ZN
1/2-20X1 UNF HEX BOLT GR5 ZN

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 1/2 in
TPI 20
Length 1 in
Material Steel
Finish Clear Zinc
Grade 5
Width Across Flats 3/4 in
Head Height 5/16 in
Thread Length 1 in
Thread Type Full Thread
EAN 4066443323386

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like