
1/4-20X1/2 UNC HEX BOLT 18.8 SS
076.14.12
- UNSPSC 31161620
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Diameter | 1/4 in |
Length | 1/2 in |
Head Height | 5/32 in |
Material | Stainless Steel |
Material Grade | 18.8 |
Thread Length | 1/2 in |
Thread Type | Fully Threaded |
TPI | 20 |
Width Across Corners | 0.505 in |
Width Across Flats | 7/16 in |
EAN | 4065233032132 |
Applications
Heavy Equipment |
Construction |
Transportation |
Agriculture |
Timber |
Locomotive |
Engine |
Alternative Energy |
Mining |
Manufacturing |
Found in kit
Review(s)
Product not yet rated.