THIS WEEK ONLY: Enjoy free shipping on orders of $99 or more through the end of the month. Use code: FREESHIP99

1/4-20X5/8 UNC HEX BOLT GR5 ZN

072.14.58 - UNSPSC 31161620
7007014062961 100
1/4-20X5/8 UNC HEX BOLT GR5 ZN 1/4-20X5/8 UNC HEX BOLT GR5 ZN
1/4-20X5/8 UNC HEX BOLT GR5 ZN

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 1/4 in
TPI 20
Length 5/8 in
Material Steel
Finish Clear Zinc
Grade 5
Width Across Flats 7/16 in
Head Height 5/32 in
Thread Length 5/8 in
Thread Type Full Thread
EAN 4066443312229

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.