
1/4-20X5 UNC HEX BOLT GR5 ZN
072.14.5
- UNSPSC 31161620
No stock for delivery. -
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Diameter | 1/4 in |
Finish | Clear Zinc |
Length | 5 in |
Grade | 5 |
Head Height | 5/32 in |
Material | Steel |
Thread Length | 0.750 in |
Thread Type | Partially Threaded |
TPI | 20 |
Width Across Corners | 0.505 in |
Width Across Flats | 7/16 in |
Applications
Heavy Equipment |
Construction |
Transportation |
Agriculture |
Timber |
Locomotive |
Engine |
Alternative Energy |
Mining |
Manufacturing |
Review(s)
Product not yet rated.