1/4-28X1/2 UNF HEX BOLT GR5 ZN
071.14.12
- UNSPSC 31161620
7007015050961 100
7007015050961 100
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 1/4 in |
| TPI | 28 |
| Length | 1/2 in |
| Material | Steel |
| Finish | Clear Zinc |
| Grade | 5 |
| Width Across Flats | 7/16 in |
| Head Height | 5/32 in |
| Thread Length | 1/2 in |
| Thread Type | Full Thread |
| EAN | 4066443318245 |
Applications
| Heavy Equipment |
| Construction |
| Transportation |
| Agriculture |
| Timber |
| Locomotive |
| Engine |
| Alternative Energy |
| Mining |
| Manufacturing |
Review(s)
Product not yet rated.
