Happy Holidays: Enjoy free shipping on orders of $99 or more. Use code: FREESHIP99.

1-8X8 UNC HEX BOLT GR8 YZ

074.1..8 - UNSPSC 31161620
R637660190
1-8X8 UNC HEX BOLT GR8 YZ 1-8X8 UNC HEX BOLT GR8 YZ
1-8X8 UNC HEX BOLT GR8 YZ

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 1 in
TPI 8
Length 8 in
Material Steel
Finish Yellow Zinc
Grade 8
Width Across Flats 1-1/2 in
Head Height 39/64 in
Thread Length 2-1/2 in
Thread Type Partial Thread

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-03-04
Good product
2020-03-17
Good Stuff. Quick delivery!