3/4-10X2-1/2 UNC HEX BOLT GR8 YZ
074.34.212
- UNSPSC 31161620
R637660258
R637660258
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
50 pieces in stock at Vaughan, ON as of 3:58 PM. Directions. Call: (289) 474-5447
Temporarily out of stock in Mississauga, ON as of 3:58 PM.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 3/4 in |
| TPI | 10 |
| Length | 2-1/4 in |
| Material | Steel |
| Finish | Yellow Zinc |
| Grade | 8 |
| Width Across Flats | 1-1/8 in |
| Head Height | 15/32 in |
| Thread Length | 1-3/4 in |
| Thread Type | Full Thread |
| EAN | 4052713973955 |
Applications
| Heavy Equipment |
| Construction |
| Transportation |
| Agriculture |
| Timber |
| Locomotive |
| Engine |
| Alternative Energy |
| Mining |
| Manufacturing |
Review(s)
2020-11-09
BON
