
3/4-10X2 UNC HEX BOLT 18.8 SS
076.34.2
- UNSPSC 31161620
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Diameter | 3/4 in |
Length | 2 in |
Head Height | 15/32 in |
Material | Stainless Steel |
Material Grade | 18.8 |
Thread Length | 1.750 in |
Thread Type | Partially Threaded |
TPI | 10 |
Width Across Flats | 1-1/8 in |
Width Across Corners | 1.299 in |
Applications
Heavy Equipment |
Construction |
Transportation |
Agriculture |
Timber |
Locomotive |
Engine |
Alternative Energy |
Mining |
Manufacturing |
You Might Also Like
Review(s)
Product not yet rated.